Beli drill magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orange Magnetic Drill
    Mulai

    Rp9.599.900

    Orange Magnetic Drill
    Deskripsi:
    Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
  2. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  3. RIDGID Threading Machine (Mesin Senai Pipa)
    Mulai

    Rp239.999.900

    RIDGID Threading Machine (Mesin Senai Pipa)
    Deskripsi:
    The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
  4. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

  5. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp39.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  6. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp17.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  7. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  8. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  9. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  10. Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp739.900

    Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    atribut:
    • Max. Cutting Angle: 45°
  11. TORA TCT Annular Cutter
    Mulai

    Rp359.900

    TORA TCT Annular Cutter
    atribut:
    • Suitable For: Hard Steel
  12. Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    Mulai

    Rp9.099.900

    Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    atribut:
    • Pipe Size (inch): 1/4 (cair), 5/8 (gas)
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  13. monotaro.id Sepatu Safety Tali Ankle Boots Andalas Double PU (Sepatu Proyek)
    Mulai

    Rp409.900

    monotaro.id Sepatu Safety Tali Ankle Boots Andalas Double PU (Sepatu Proyek)
    atribut:
    • Color: Black
    • Toe Cap: Steel
    • Outsole: Double Density PU
    • SNI License: Yes
    • Logo Tag: Direct TPR Injection
    • Model : Mid Cut Lace-Up Boots
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Andalas
  14. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp189.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  15. Vertex Punch Grinder
    Mulai

    Rp7.499.900

    Vertex Punch Grinder
    Deskripsi:
    This is a mini type punch grinder which can grind fine punch of outside diameter from 1.5 mm to 3 mm. N.W. 4kgs.Accuracy of point A within 0.005 mm and point B Within 0.008 mm while turning.
Daftar Harga drill magnetic Terbaru October 2026
Orange Magnetic DrillRp9.599.900
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
RIDGID Threading Machine (Mesin Senai Pipa)Rp239.999.900
BOSCH Magnetic Drill (Mesin Bor Magnetik)Rp32.999.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp39.999.900
KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Rp17.999.900
MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)Rp31.999.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
DEWALT Magnetic Drill Press (Mesin Bor Magnetik)Rp18.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait